200A, 3P, 7 Jaw, Meter Socket

Item #: 627261

Cat #: U267

UPC: 782051600209

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 3-Phase, 7 Jaw, Ring-Type 4-Wire, 600V, Surface Mount, Top/Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R HxWxD: 23" x 12" x 5"

Overview

200 Amp, 3-Phase, 7 Jaw, Ring-Type 4-Wire, 600V, Surface Mount, Top/Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R HxWxD: 23" x 12" x 5"
200 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 23" x 12" x 5".
Also known as: 782051600209, U267, meter socket, bypass

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7
Sockets: 1

Customer Reviews

No reviews for this product
(0)