100W HID Metal Halide PS Lamp, 40K

Item #: 627166

Cat #: 108254

UPC: 807154182541

Sign In or Register to view pricing and more.
HID Metal Halide Pulse Start Clear ED17 Bulb Medium (E26) Base 100W 4000K Pulse Start Dimmable

Overview

HID Metal Halide Pulse Start Clear ED17 Bulb Medium (E26) Base 100W 4000K Pulse Start Dimmable
Also known as: 807154182541, 108254

Specifications

Type: Pulse Start
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 100
Lumens: 9100
ANSI Code: M90/E
Color Rendering Index (CRI): 65
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
Type: Pulse Start
Color Temperature: 4000 (Cool White)
Lumens: 9100
Color Rendering Index (CRI): 65
Light Technology: HID
Base: Medium Screw (E26)
Wattage: 100
ANSI Code: M90/E
Shape: ED17 (Elliptical Dimple)

Customer Reviews

No reviews for this product
(0)