Load Center, Main Lug Only, 125A, 12/24, 120/240VAC, 65kAIC, NEMA 1

Item #: 62712

Cat #: QO11224L125G

UPC: 785901841197

Sign In or Register to view pricing and more.

Overview

Load Center, Main Lug Only, 125 Amp, 12 Space 24 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901841197, QO11224L125G

Specifications

Amps: 125
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Interrupt Rating AC: 65 kA
Amps: 125
Mounting: Surface
Volts AC: 120/240
Circuits: 24
Family / Style: QO
IP/NEMA Rating: NEMA 1
Type: Main Lug
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)