Meter Socket, Ringless, Horn Bypass, 5 Jaw No Release, OH/UG, 200A, 600VAC, 1PH, 3W

Item #: 627112

Cat #: UGHTRS213C

UPC: 785901282679

Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket, Ringless, Horn Bypass, 5 Jaw No Release, OH/UG, 200 Amp, 600 Volt AC, 1-Phase, 3-Wire

Overview

Meter Socket, Ringless, Horn Bypass, 5 Jaw No Release, OH/UG, 200 Amp, 600 Volt AC, 1-Phase, 3-Wire
Individual Meter Sockets are available for single or three phase with a 600 VAC maximum. These individual meter sockets can be with and without horn or lever bypass. The sockets have a 10 kA short circuit current rating as standard but could have a higher rating with utility approval. Units are supplied with a bonded neutral. Units are supplied with a hub opening in top end wall which requires the use of a bolt on hub or a closing plate. This ringless meter socket has five jaws with a horn bypass and without jaw release. This meter socket is for single phase 3 wire systems up to 600 VAC. This meter socket has a 200 A rating. This unit can be for a feed from an overhead or underground service. This unit has a NEMA 3R surface mounting enclosure. The line side lugs will accept one 8 AWG to 350 kcmil copper or aluminum wire. This individual meter socket is UL Listed.
Also known as: 785901282679, UGHTRS213C

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)