Multifunction Pushbutton Operator, Lens Only, Type J, Green, ON

Item #: 627095

Cat #: E30KJ24

UPC: 782113184630

Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type J, Green, ON
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type J, Green, ON
Also known as: 782113184630, E30KJ24

Specifications

Color: Green
Size: 30 mm
Type: Multifunction Operator, Type J, Lens
Mounting: Device
Shape: Square
Material: Plastic
Color: Green
Type: Multifunction Operator, Type J, Lens
Shape: Square
Size: 30 mm
Mounting: Device
Material: Plastic

Customer Reviews

No reviews for this product
(0)