350 MCM XHHW Stranded Aluminum, Black 3500'

Item #: 627052

Cat #: XHHW350STRBLK3500RL

UPC: 980120543550

Sign In or Register to view pricing and more.
Documents & Guides
350 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 3500 Foot Reel

Overview

350 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 3500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980120543550, XHHW350STRBLK3500RL

Specifications

Length: 3500 ft
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 3500 ft
Volts AC: 600
Gauge: 350
Jacket: XLPE
Package Type: Reel
Color: Black
Conductors: 1
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)