Enclosure, NEMA 4/12, Concept Series, 16 x 20 x 10", Steel/Gray

Item #: 62703

Cat #: CSD162010

UPC: 783510374396

Sign In or Register to view pricing and more.
Enclosure, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 16 x 20 x 10 Inch, Steel With Gray Powder Coat Finish

Overview

Enclosure, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 16 x 20 x 10 Inch, Steel With Gray Powder Coat Finish
nVent HOFFMAN HOFCSD162010 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510374396, CSD162010

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 16 in
Depth: 10 in
Width: 20 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 10 in
Material: Steel
Height: 16 in
Width: 20 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)