SQD 8736SCO8V08 REVERSING STARTER

Item #: 627012

Cat #: 8736SCO8V08

UPC: 785901145912

Sign In or Register to view pricing and more.
SQD 8736SCO8V08 REVERSING STARTER 600VAC 27A NEMA

Overview

SQD 8736SCO8V08 REVERSING STARTER 600VAC 27A NEMA
Also known as: 785901145912, 8736SCO8V08

Specifications

Size: 1
Family / Style: 8736
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65
Family / Style: 8736

Customer Reviews

No reviews for this product
(0)