LOAD CENTER QO MLO 240V 125A 1PH 12SP

Item #: 62699

Cat #: QO112L125G

UPC: 785901841234

Sign In or Register to view pricing and more.
Square D,LOAD CENTER QO MLO 240V 125A 1PH 12SP,#6 to 2/0 AWG(Al/Cu),1 phase,120/240 V AC,120/240 V AC,65 kA,125 A,3-Wire,Convertible Mains (lugs),Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,Order separately,QO,UL Listed

Overview

Square D,LOAD CENTER QO MLO 240V 125A 1PH 12SP,#6 to 2/0 AWG(Al/Cu),1 phase,120/240 V AC,120/240 V AC,65 kA,125 A,3-Wire,Convertible Mains (lugs),Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,Order separately,QO,UL Listed
Also known as: 785901841234, QO112L125G

Specifications

Circuits: 12
Amps: 125
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Circuits: 12
Family / Style: QO
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Amps: 125
Mounting: Surface
Volts AC: 120/240
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)