Controller, 20 Inputs, 12 Outputs, 120/240VAC

Item #: 62698

Cat #: 1766-L32BWA

UPC: 612598518104

Sign In or Register to view pricing and more.
Controller, MicroLogix 1400, 12 (Fast) 24 Volt DC Inputs, 8 (Normal) 24 Volt DC Inputs, 12 Relay Outputs, 120/240 Volt Ac

Overview

Controller, MicroLogix 1400, 12 (Fast) 24 Volt DC Inputs, 8 (Normal) 24 Volt DC Inputs, 12 Relay Outputs, 120/240 Volt Ac
Our Bulletin 1766 MicroLogix™ 1400 Programmable Logic Controller Systems build upon critical MicroLogix 1100 features: EtherNet/IP™, on-line editing and a built-in LCD panel. These controllers feature a higher I/O count, faster high-speed counter, pulse train output, enhanced network capabilities and backlight on the LCD panel. Controllers without embedded analog I/O points provide 32 digital I/O points, while analog versions offer 32 digital I/O points and 6 analog I/O points. You can expand all versions with up to seven 1762 expansion I/O modules.
Also known as: 612598518104, 1766-L32BWA

Specifications

Type: Controller
Mounting: Chassis
Volts DC: 24
Volts AC: 120, 240
Circuits: 32
Type: Controller
Volts DC: 24
Circuits: 32
Mounting: Chassis
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)