1 LT R20 Bullet Cylinder Track Head, Black

Item #: 626968
Cat #: TH209
UPC: 045923402098
Sign In or Register to view pricing and more.
Documents & Guides
1 Light - R20 - Track Head - Bullet Cylinder - Black

Overview

1 Light - R20 - Track Head - Bullet Cylinder - Black
Also known as: 045923402098, TH209

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Material: Glass, Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Wattage: 50
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)