Sign In or Register to view pricing and more.
Documents & Guides
RG6 Quad F-Type Compression Connector, Jar of 100
Overview
RG6 Quad F-Type Compression Connector, Jar of 100
The IDEAL RTQ™ XR™ series of F connectors offer a single connector solution to cover a range of coax types, including plenum rated versions. A patented compression sleeve design allows Regular (dual), Tri, and Quad shield cables all to be terminated within a single connector. All RTQ connectors have an all brass exterior and an inner O-ring to provide a robust, weather proof connection suitable for just about any application - indoors or outdoors.
Also known as: 783250926565, 92-656
Specifications
Material: | Brass |
Standards: | California Proposition 65 |
Connector Type: | RG6 |
Material: | Brass |
Connector Type: | RG6 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)