Breaker, 50A, 3P, 120/240V, Type BQ, 10 kAIC

Item #: 62691

Cat #: BQ3B050

UPC: 783643102620

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

Overview

50 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Also known as: 783643102620, BQ3B050

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120/240
Family / Style: BQ
Amps: 50
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120/240
Amps: 50
Poles: 3
Family / Style: BQ
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)