Flat End Plate, Low Profile Cover, 84" x 18", Steel

Item #: 62688

Cat #: AMOD8418FEP

UPC: 783510374402

Documents & Guides
Flat End Plate, Low Profile Cover, 84 Inch x 18 Inch, Steel, For Use With Modular Enclosures
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flat End Plate, Low Profile Cover, 84 Inch x 18 Inch, Steel, For Use With Modular Enclosures
The nVent HOFFMAN HOFAMOD8418FEP is used to seal open end(s) of an assembly of modular enclosures. The Flat End Plate provides a low profile cover for the open end of a modular enclosure. Studs welded to the end plate eliminate bolt holes. Gasket and mounting hardware are furnished.
Also known as: 783510374402, AMOD8418FEP

Specifications

Height: 84 in
Type: End Plate
Mounting: Enclosure
Material: Steel
Width: 18 in
Height: 84 in
Mounting: Enclosure
Width: 18 in
Type: End Plate
Material: Steel

Customer Reviews

No reviews for this product
(0)