Mini Receptacle

Item #: 62674

Cat #: 888N-M3AF1-1F

UPC: 611320116113

Sign In or Register to view pricing and more.
Documents & Guides
AB 888N-M3AF1-1F RECEPTACLE

Overview

AB 888N-M3AF1-1F RECEPTACLE
Also known as: 611320116113, 888N-M3AF1-1F

Specifications

Diameter: 1/2 in
Mounting: Panel
Gender: Male
Amps: 13
Volts DC: 600
Length: 12 in
Volts AC: 600
Pins: 3
Diameter: 1/2 in
Gender: Male
Volts DC: 600
Volts AC: 600
Mounting: Panel
Amps: 13
Length: 12 in
Pins: 3

Customer Reviews

No reviews for this product
(0)