Panelboard Accessory, NQ, Lug Kit, Oversized, for Neutral or Ground, 1 - 4/0AWG, Aluminum or Copper

Item #: 62672

Cat #: Q1150AN

UPC: 78590182153

Documents & Guides
Panelboard Accessory, NQ, Lug Kit, Oversized, for Neutral or Ground, 1 - 4/0 AWG, Aluminum or Copper
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panelboard Accessory, NQ, Lug Kit, Oversized, for Neutral or Ground, 1 - 4/0 AWG, Aluminum or Copper
QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. QO Load Centers feature plated copper bus, providing superior performance and durability. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This accessory is a lug kit. It is oversized and used with neutral or ground. The size is AWG 1 to 4/0 in aluminum or copper.
Also known as: 78590182153, Q1150AN

Specifications

Mounting: Panel
Type: Lug Kit
Standards: California Proposition 65
Allowable Gauge Range: 1 - 4/0
Mounting: Panel
Standards: California Proposition 65
Type: Lug Kit
Allowable Gauge Range: 1 - 4/0

Customer Reviews

No reviews for this product
(0)