RTQ™ XR™ RG-6 F Compression Connector, 10/Card

Item #: 62665

Cat #: 92-651

UPC: 783250926510

Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Compression Connector; Rtq; F-type; Material: Brass; Finish: Nickel Plated; Overall Jacket Diameter: 0.260 - 0.305 In; Coaxial Cable Type: RG-6 Reg/Tri/Quad; Dielectric Diameter: 0.175 - 0.183 Inch, 10 Pack

Overview

Ideal; Compression Connector; Rtq; F-type; Material: Brass; Finish: Nickel Plated; Overall Jacket Diameter: 0.260 - 0.305 In; Coaxial Cable Type: RG-6 Reg/Tri/Quad; Dielectric Diameter: 0.175 - 0.183 Inch, 10 Pack
The IDEAL RTQ™ XR™ series of F connectors offer a single connector solution to cover a range of coax types, including plenum rated versions. A patented compression sleeve design allows Regular (dual), Tri, and Quad shield cables all to be terminated within a single connector. All RTQ connectors have an all brass exterior and an inner O-ring to provide a robust, weather proof connection suitable for just about any application - indoors or outdoors.
Also known as: 783250926510, 92-651

Specifications

Material: Brass
Standards: California Proposition 65
Connector Type: RG6
Material: Brass
Connector Type: RG6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)