Disconnect Encl. 60.13x49.75x1

Item #: 62664

Cat #: A60X4912LPFTC

UPC: 783510205690

Sign In or Register to view pricing and more.
Documents & Guides
Two-Door with Floor Stands Disconnect Enclosure, Type 12, 60.12x49.75x12.12 , Steel

Overview

Two-Door with Floor Stands Disconnect Enclosure, Type 12, 60.12x49.75x12.12 , Steel
A nVent HOFFMAN HOFA60X4912LPFTC disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.
Also known as: 783510205690, A60X4912LPFTC

Specifications

Width: 49 in
Height: 60 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 12 in
Width: 49 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 12 in
Height: 60 in
Material: Steel

Customer Reviews

No reviews for this product
(0)