Wireway 90° Elbow, Type 1, Lay-In, Outside Opening, 4" x 4", Gray

Item #: 6266

Cat #: F4490EOUT

UPC: 783510131524

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .

Overview

Wireway 90° Elbow, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .
Wireway 90° Elbow, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .
Also known as: 783510131524, F4490EOUT

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)