Push Button, Bootless Flush Head, Blue, 1NO, Standard, Contacts

Item #: 62657

Cat #: 800H-AR7D1

UPC: 662073624370

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Blue, NEMA 4/4X/13, 1 Normally Open, Standard Contacts, 30 mm

Overview

Push Button, Bootless Flush Head, Blue, NEMA 4/4X/13, 1 Normally Open, Standard Contacts, 30 mm
Also known as: 662073624370, 800H-AR7D1

Specifications

Color: Blue
Size: 30 mm
Type: Bootless Flush , Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Blue
Type: Bootless Flush , Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)