Disconnect Enclosure, NEMA 12, Two Door, 60.130 x 61.750 x 12.120", Steel/Gray

Item #: 62654

Cat #: A60X6112LPFTC

UPC: 783510205799

Disconnect Enclosure, NEMA 12, Two Door With Latches, 60.130 x 61.750 x 12.120 Inch , Steel With Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Enclosure, NEMA 12, Two Door With Latches, 60.130 x 61.750 x 12.120 Inch , Steel With Gray Powder Coat
A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.
Also known as: 783510205799, A60X6112LPFTC

Specifications

Height: 60 in
Width: 61 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 12 in
Height: 60 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 12 in
Width: 61 in
Material: Steel

Customer Reviews

No reviews for this product
(0)