Braking Resistor, 75kW, 2 Ohm, Single Barrel

Item #: 626479

Cat #: P18343

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Braking Resistor, 75 kW, 2 Ohm, Single Barrel

Overview

Braking Resistor, 75 kW, 2 Ohm, Single Barrel
AC variable frequency drives are commonly used with a general purpose AC induction motor to form a reliable variable speed drive system. For applications that require faster deceleration rates, or where motor speeds are exceeding the synchronous speed set by the output frequency of the drive ( anoverhauling load condition), a braking resistor is required. Braking resistors increase the braking torque capability of a variable frequency drive, producing faster and more controlled braking. The resistor dissipates regenerated power to keep the bus voltage from exceeding the rated limit of the drive.
Also known as: P18343

Specifications

Wattage: 75 kW
Type: Braking Resistor
Size: 2 Ohm
Wattage: 75 kW
Size: 2 Ohm
Type: Braking Resistor

Customer Reviews

No reviews for this product
(0)