Occupancy Sensor Dimmer, 600/150W, Maestro, LA

Item #: 626372

Cat #: MSCL-OP153M-LA

UPC: 784276054706

Sign In or Register to view pricing and more.
Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Light Almond

Overview

Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Light Almond
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 784276054706, MSCL-OP153M-LA

Specifications

Color: Light Almond
Wattage: 600, 150
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Color: Light Almond
Volts AC: 120
Poles: 1
Wattage: 600, 150
Family / Style: Maestro
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)