4 AWG XHHW-2 Stranded Aluminum Black 1000'

Item #: 62636

Cat #: XHHW4STRBLK1000RL

UPC: 662927018607

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

4 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: 662927018607, XHHW4STRBLK1000RL

Specifications

Gauge: 4
Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 4
Color: Black
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)