Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 x 73 x 12"

Item #: 62630

Cat #: A72X7312LPFTC

UPC: 783510205997

Sign In or Register to view pricing and more.
Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 Inch x 73 Inch x 12 Inch, Steel/Gray Finish

Overview

Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 Inch x 73 Inch x 12 Inch, Steel/Gray Finish
A nVent HOFFMAN HOFA72X7312LPFTC disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.
Also known as: 783510205997, A72X7312LPFTC

Specifications

Size: 72 x 73 x 12 in
IP/NEMA Rating: IP55, NEMA 12
Height: 72 in
Width: 73 in
Material: Steel
Depth: 12 in
Size: 72 x 73 x 12 in
Height: 72 in
Material: Steel
IP/NEMA Rating: IP55, NEMA 12
Width: 73 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)