Fiber Optic Cable, Glass, Diffuse, Stainless Steel, Sensing Tip

Item #: 62628

Cat #: 43GR-FAS25SL

UPC: 611320612400

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Diffuse, Glass, Large Aperture Sensor, Stainless Steel, Sensing Tip, 3.2 mm Diameter, Stainless Steel Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Diffuse, Glass, Large Aperture Sensor, Stainless Steel, Sensing Tip, 3.2 mm Diameter, Stainless Steel Sheathing, 36 Inch Length
Also known as: 611320612400, 43GR-FAS25SL

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 3.200 mm
Material: Stainless Steel
Length: 36 in
Jacket: Stainless Steel
Type: Cable, Glass, Fiber Optic
Material: Stainless Steel
Jacket: Stainless Steel
Diameter: 3.200 mm
Length: 36 in

Customer Reviews

No reviews for this product
(0)