ML Load Center, 1PH, 125A, 120/240V, 12/12, NEMA 1

Item #: 62627

Cat #: HOM12L125C

UPC: 785901824077

Sign In or Register to view pricing and more.
Documents & Guides
Main Lug Load Center, Homeline, 1-Phase, 125 Amp, NEMA Type 1, Combination Flush/Surface Cover, 12 Max Number of Spaces, 12 Max Number of Poles, Aluminum Bus, 25 kAIC, Convertible to Main Breaker.

Overview

Main Lug Load Center, Homeline, 1-Phase, 125 Amp, NEMA Type 1, Combination Flush/Surface Cover, 12 Max Number of Spaces, 12 Max Number of Poles, Aluminum Bus, 25 kAIC, Convertible to Main Breaker.
Also known as: 785901824077, HOM12L125C

Specifications

Type: Main Breaker
Circuits: 12
Mounting: Flush, Surface
Family / Style: Homeline
Amps: 125
Spaces: 12
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Main Breaker
Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Circuits: 12
Family / Style: Homeline
Spaces: 12
Phase: 1

Customer Reviews

No reviews for this product
(0)