This product has been discontinued.
VG, Pendent Mnt, 5700K, Silver
Item #: 626246
Cat #: VG-A-PD-5M-A-57K-UL-SV
UPC: 849665000563
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Cree Lighting VGAPD5MA57K-ULSV VG Series Vehicle Garage Luminiare, Power Rating: 50 WTT, Voltage Rating: 120 - 277 VAC, 50/60 HZ, Lamp Type: 3820 LM 5700K 70 CRI LED, Rugged Die-Cast Aluminum, Coating: E-Coat Epoxy Primer With An Ultra-Durable Powder Topcoat, Silver, Mounting: Pendant, 13.3 IN Length X 13.3 IN Width X 18.8 IN Height, Power Factor: Greater Than 0.9 At Full Load, Enclosure: IP66 Per IEC 60529, Temperature Rating: -40 To 40 DEG C, C/US UL Listed, 6 KV Surge Suppression Protection Tested In Accordance With IEEE/ANSI C62.41.2, Product Qualified On The DesignLights Consortium Qualified Products List, Meets Buy American Requirements Within ARRA, For Airport, Corporate And Office, Education, Government And Municipal, Healthcare, Industrial And Warehouse, Pedestrian And Recreation, Restaurant And Hospitality, Retail And Grocery
Overview
Cree Lighting VGAPD5MA57K-ULSV VG Series Vehicle Garage Luminiare, Power Rating: 50 WTT, Voltage Rating: 120 - 277 VAC, 50/60 HZ, Lamp Type: 3820 LM 5700K 70 CRI LED, Rugged Die-Cast Aluminum, Coating: E-Coat Epoxy Primer With An Ultra-Durable Powder Topcoat, Silver, Mounting: Pendant, 13.3 IN Length X 13.3 IN Width X 18.8 IN Height, Power Factor: Greater Than 0.9 At Full Load, Enclosure: IP66 Per IEC 60529, Temperature Rating: -40 To 40 DEG C, C/US UL Listed, 6 KV Surge Suppression Protection Tested In Accordance With IEEE/ANSI C62.41.2, Product Qualified On The DesignLights Consortium Qualified Products List, Meets Buy American Requirements Within ARRA, For Airport, Corporate And Office, Education, Government And Municipal, Healthcare, Industrial And Warehouse, Pedestrian And Recreation, Restaurant And Hospitality, Retail And Grocery
Also known as: 849665000563, VG-A-PD-5M-A-57K-UL-SV
Specifications
Color Temperature: | 5700 (Bright White) |
Type: | Area Light, 0-10V Dimming |
Wattage: | 50 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5700 (Bright White) |
Wattage: | 50 |
Dimmable: | Yes |
Type: | Area Light, 0-10V Dimming |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)