![1-1/2", PVC Coated Knockout Hub, Aluminum 1-1/2", PVC Coated Knockout Hub, Aluminum](https://rexel-cdn.com/products/rryprstag3.jpg?i=19785530-722F-4E0E-9864-7713B09107F3&f=420)
1-1/2", PVC Coated Knockout Hub, Aluminum
Item #:
626140
Cat #:
PRSTAG5
UPC:
784011219087
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hub with Ground Screw, Size: 1 1/2 inch, Material: PVC Coated Aluminum, Dimension A (Inches): 1.69 Dimension B (Inches): 3.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): 0.25
Overview
Conduit Hub with Ground Screw, Size: 1 1/2 inch, Material: PVC Coated Aluminum, Dimension A (Inches): 1.69 Dimension B (Inches): 3.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): 0.25
PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.
Also known as: 784011219087, PRSTAG5
Specifications
Diameter: | 1 1/2 in |
Material: | PVC Coated Aluminum |
Diameter: | 1 1/2 in |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)