106W LED Flood Light, 11250 Lumen, 100-277V, 5000K

Item #: 626120

Cat #: FLW266NC2NG

UPC: 056020936539

Sign In or Register to view pricing and more.
Documents & Guides
DuroSite Floodlight 11250 Lumen, 106 Watt, 100-277 Volt, 5000K, NEMA 6 Optical Pattern, Clear Tempered Glass Lens

Overview

DuroSite Floodlight 11250 Lumen, 106 Watt, 100-277 Volt, 5000K, NEMA 6 Optical Pattern, Clear Tempered Glass Lens
Also known as: 056020936539, FLW266NC2NG

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Mounting: Trunnion
Wattage: 106
Lumens: 11250
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Lumens: 11250
Color: Gray
Wattage: 106
Light Technology: LED

Customer Reviews

No reviews for this product
(0)