
EYS Sealing Fitting, Female/Female, Vertical/Horizontal, 4", PVC Coated Aluminum
Item #: 626086
Cat #: PREYS10SA
UPC: 784011218554
Documents & Guides
EYS Sealing Fitting, Female/Female, Vertical or Horizontal, Diameter 4 Inch, PVC Coated Aluminum
Sign In or Register to view pricing and more.
Superstrut
700-1-EG EMT Strut Strap, Diameter 1", Steel/Galvanized, For Use With EMT Conduit
Item #: 64548
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
EYS Sealing Fitting, Female/Female, Vertical or Horizontal, Diameter 4 Inch, PVC Coated Aluminum
PVC coated Sealing Fittings are used in conduit runs to stop gasses, vapors or flames from migrating from one part of the conduit system to another, thus limiting the spread of any potential explosion and enhancing safety. The PVC and urethane coatings of the fittings protects them from corrosive atmospheres so they can continue to function in hazardous locations.
Also known as: 784011218554, PREYS10SA
Specifications
Diameter: | 4 in |
Material: | PVC Coated Aluminum |
Diameter: | 4 in |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)