1-1/4 AL GUAB BODY W/COVER

Item #: 626054

Cat #: PRGUAB47SA

UPC: 784011217953

Documents & Guides
Plasti-Bond GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. They are provided with covers as standard. Inquire about special covers to allow use to mount lighting fixtures or as sealing fittings. Electrical continuity of the conduit system is maintained across assembled joints.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Plasti-Bond GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. They are provided with covers as standard. Inquire about special covers to allow use to mount lighting fixtures or as sealing fittings. Electrical continuity of the conduit system is maintained across assembled joints.
PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011217953, PRGUAB47SA

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: PVC Coated Aluminum
Diameter: 1 1/4 in
Material: PVC Coated Aluminum
Color: Gray

Customer Reviews

No reviews for this product
(0)