1
more

3/4 AL GUAB BODY W/COVER
Item #: 626052
Cat #: PRGUAB26SA
UPC: 784011217939
Documents & Guides
Plasti-Bond GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. They are provided with covers as standard. Inquire about special covers to allow use to mount lighting fixtures or as sealing fittings. Electrical continuity of the conduit system is maintained across assembled joints.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Plasti-Bond GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. They are provided with covers as standard. Inquire about special covers to allow use to mount lighting fixtures or as sealing fittings. Electrical continuity of the conduit system is maintained across assembled joints.
PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011217939, PRGUAB26SA
Specifications
Diameter: | 3/4 in |
Color: | Gray |
Material: | PVC Coated Aluminum |
Diameter: | 3/4 in |
Material: | PVC Coated Aluminum |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)