ROB PRFD3SA 1 AL FD BODY W/O COVER

Item #: 626038

Cat #: PRFD3SA

UPC: 784011217625

Documents & Guides
ROB PRFD3SA 1 AL FD BODY W/O COVER
Sign In or Register to view pricing and more.

No associated products found.

Overview

ROB PRFD3SA 1 AL FD BODY W/O COVER
Plasti-Bond PVC Coated device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011217625, PRFD3SA

Specifications

Diameter: 1 in
Color: Black
Gangs: 1
Material: PVC Coated Aluminum
Diameter: 1 in
Gangs: 1
Color: Black
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)