ML Load Center, 1PH, 150A, 120/240V, 30/30, NEMA 1

Item #: 62603

Cat #: HOM30L150C

UPC: 785901824145

Sign In or Register to view pricing and more.
Documents & Guides
Main Lug Load Center, Homeline, 1-Phase, 150 Amp, NEMA Type 1, Combination Flush/Surface Cover, 30 Max Number of Spaces, 30 Max Number of Poles, Aluminum Bus, 25 kAIC, Convertible to Main Breaker.

Overview

Main Lug Load Center, Homeline, 1-Phase, 150 Amp, NEMA Type 1, Combination Flush/Surface Cover, 30 Max Number of Spaces, 30 Max Number of Poles, Aluminum Bus, 25 kAIC, Convertible to Main Breaker.
Also known as: 785901824145, HOM30L150C

Specifications

Type: Main Breaker
Mounting: Flush, Surface
Family / Style: Homeline
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 150
Circuits: 30
Type: Main Breaker
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Amps: 150
Mounting: Flush, Surface
Spaces: 30
Phase: 1
Circuits: 30

Customer Reviews

No reviews for this product
(0)