![3 AL MARK 9 LR FITTING 3 AL MARK 9 LR FITTING](https://rexel-cdn.com/products/prlr889-1.jpg?i=1B1A592D-A632-478F-8148-C7D86D0CA592&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Plasti-Bond conduit bodies with covers are offered in Form 8 and Form 7 styles, each with numerous configurations to provide a complete coated conduit system. May be used to make 90degree bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures etc. Electrical continuity of the conduit system is maintained across assembled joints.
Overview
Plasti-Bond conduit bodies with covers are offered in Form 8 and Form 7 styles, each with numerous configurations to provide a complete coated conduit system. May be used to make 90degree bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures etc. Electrical continuity of the conduit system is maintained across assembled joints.
Plasti-Bond PVC Coated Mark 9 bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Mark 9 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011216550, PRLR889
Specifications
Material: | PVC Coated Aluminum |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)