4", Style Mark 9, LB, PVC Coated Conduit Body

Item #: 625962

Cat #: PRLB1089

UPC: 784011216192

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, FM8 Mark 9, Size: 4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, FM8 Mark 9, Size: 4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Plasti-Bond PVC Coated Mark 9 bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Mark 9 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011216192, PRLB1089

Specifications

Diameter: 4 in
Material: PVC Coated Aluminum
Diameter: 4 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)