3-1/2", Mark 9, LB, PVC Coated Conduit Body
Item #: 625959
Cat #: PRLB889
UPC: 784011216154
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Conduit Body, Type: LB, FM8 Mark 9 Size: 3 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LB, FM8 Mark 9 Size: 3 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Plasti-Bond PVC Coated Mark 9 bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Mark 9 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011216154, PRLB889
Specifications
Diameter: | 3 1/2 in |
Material: | PVC Coated Aluminum |
Diameter: | 3 1/2 in |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)