1 Al Form 7 Cover

Item #: 625936

Cat #: PR370SA

UPC: 784011217083

Sign In or Register to view pricing and more.
Documents & Guides
Rry Pr370sa 1" Alum Form 7 Pvc Coated Cover

Overview

Rry Pr370sa 1" Alum Form 7 Pvc Coated Cover
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011217083, PR370SA

Specifications

Diameter: 1 in
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 1 in
Material: PVC Coated Aluminum
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)