Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Conduit Body Cover, Type: FM7, Size: 3/4 inch, Material: PVC Coated Aluminum.
Overview
Conduit Body Cover, Type: FM7, Size: 3/4 inch, Material: PVC Coated Aluminum.
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011217076, PR270SA
Specifications
Diameter: | 3/4 in |
Family / Style: | Form 7 |
Material: | PVC Coated Aluminum |
Diameter: | 3/4 in |
Material: | PVC Coated Aluminum |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)