![1/2", FM 7, Cover - Aluminum 1/2", FM 7, Cover - Aluminum](https://rexel-cdn.com/products/rrypr170sa.jpg?i=C9888279-ABD8-4EC9-864A-00E32715A268&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover, Type: FM7, Size: 1/2 inch, Material: PVC Coated Aluminum.
Overview
Conduit Body Cover, Type: FM7, Size: 1/2 inch, Material: PVC Coated Aluminum.
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011217069, PR170SA
Specifications
Diameter: | 1/2 in |
Family / Style: | Form 7 |
Material: | PVC Coated Aluminum |
Diameter: | 1/2 in |
Material: | PVC Coated Aluminum |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)