
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: TB, FM7, Size: 3/4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 6.25 Dimension B (Inches): 2.04 Dimension C (Inches): 2.67 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81
Overview
Conduit Body, Type: TB, FM7, Size: 3/4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 6.25 Dimension B (Inches): 2.04 Dimension C (Inches): 2.67 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011216826, PRTB27SA
Specifications
Diameter: | 3/4 in |
Family / Style: | Form 7 |
Material: | PVC Coated Aluminum |
Diameter: | 3/4 in |
Material: | PVC Coated Aluminum |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)