Load Center, Homeline, 225A, 120/240VAC, 1PH, 42 Space, NEMA 1

Item #: 62591

Cat #: HOM42L225C

UPC: 785901824152

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, 225 Amp, 120/240 Volt AC, 1-Phase, 42 Space, NEMA 1

Overview

Load Center, Homeline, 225 Amp, 120/240 Volt AC, 1-Phase, 42 Space, NEMA 1
Also known as: 785901824152, HOM42L225C

Specifications

Poles: 2
Family / Style: Homeline
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Amps: 225
Poles: 2
Mounting: Surface
Phase: 1
Circuits: 42
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 225

Customer Reviews

No reviews for this product
(0)