MIL 0201-20 3/8"MAGNUM DRILL

Item #: 6259

Cat #: 0201-20

UPC: 045242000074

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 0 - 2500 Rpm At No Load; Chuck Size: 3/8 In; Chuck Type: Metal Grip-lock 2-sleeve, Keyless; Cord Type: 10 Ft Fixed 2-wire; Trigger Lock: On; Tool Weight: 4.100 Lb; Capacity In Wood: 1-1/2 In Flat Boring Bit, 2-1/4 In Hole Saw; Spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handl

Overview

Milwaukee; Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 0 - 2500 Rpm At No Load; Chuck Size: 3/8 In; Chuck Type: Metal Grip-lock 2-sleeve, Keyless; Cord Type: 10 Ft Fixed 2-wire; Trigger Lock: On; Tool Weight: 4.100 Lb; Capacity In Wood: 1-1/2 In Flat Boring Bit, 2-1/4 In Hole Saw; Spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handl
With a powerful 7.0 amp motor, this 3/8 in. drill performs with speeds up to 2500 RPM - surface finishing, drilling, and other maintenance tasks go quickly with the extra speed.
Also known as: 045242000074, 0201-20

Specifications

Amps: 7
Amps: 7

Customer Reviews

No reviews for this product
(0)