![1/2",FM 7, LL Conduit Body, Aluminum 1/2",FM 7, LL Conduit Body, Aluminum](https://rexel-cdn.com/products/rryprll17sa.jpg?i=01258492-2828-463B-96E1-61BC880B987A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, FM7, Size: 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LL, FM7, Size: 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011216208, PRLL17SA
Specifications
Diameter: | 1/2 in |
Family / Style: | Form 7 |
Material: | PVC Coated Aluminum |
Diameter: | 1/2 in |
Material: | PVC Coated Aluminum |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)