![1 ", FM 7, Type C Aluminum Conduit Body. 1 ", FM 7, Type C Aluminum Conduit Body.](https://rexel-cdn.com/products/rryprc37sa.jpg?i=0277E145-6F58-4DE0-A19B-6EF3BF5A3FE1&f=420)
1 ", FM 7, Type C Aluminum Conduit Body.
Item #:
625886
Cat #:
PRC47SA
UPC:
784011215881
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, FM7, Size: 1-1/4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: C, FM7, Size: 1-1/4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011215881, PRC47SA
Specifications
Diameter: | 1 1/4 in |
Family / Style: | Form 7 |
Material: | PVC Coated Aluminum |
Diameter: | 1 1/4 in |
Material: | PVC Coated Aluminum |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)