PVC Coated Standard Elbow, 90°, 6"
Item #: 625882
Cat #: PRELB-AL-6X90
UPC: 784011213177
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.
Overview
Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011213177, PRELB-AL-6X90
Specifications
Color: | Black |
Diameter: | 6 in |
Material: | PVC Coated Aluminum |
Angle: | 90° |
Color: | Black |
Material: | PVC Coated Aluminum |
Diameter: | 6 in |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)