RR PRELB-AL-5X90 5" ALUM 90

Item #: 625880

Cat #: PRELB-AL-5X90

UPC: 784011213139

Documents & Guides
RR PRELB-AL-5X90 5" ALUM 90
Sign In or Register to view pricing and more.

No associated products found.

Overview

RR PRELB-AL-5X90 5" ALUM 90
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011213139, PRELB-AL-5X90

Specifications

Color: Black
Diameter: 5 in
Material: PVC Coated Aluminum
Angle: 90°
Color: Black
Material: PVC Coated Aluminum
Diameter: 5 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)