PVC Coated Standard Elbow, 90°, 3-1/2"

Item #: 625878

Cat #: PRELB-AL-3-1/2X90

UPC: 784011213054

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Standard Elbow, 90°, Aluminum, 3-1/2 Inch

Overview

PVC Coated Standard Elbow, 90°, Aluminum, 3-1/2 Inch
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011213054, PRELB-AL-3-1/2X90

Specifications

Color: Black
Diameter: 3 1/2 in
Material: PVC Coated Aluminum
Angle: 90°
Color: Black
Material: PVC Coated Aluminum
Diameter: 3 1/2 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)