PVC Coated Standard Elbow, 45°, 5"

Item #: 625872

Cat #: PRELB-AL-4X45

UPC: 784011310579

Sign In or Register to view pricing and more.
Documents & Guides
Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.

Overview

Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011310579, PRELB-AL-4X45

Specifications

Color: Black
Diameter: 4 in
Angle: 45°
Material: PVC Coated Aluminum
Color: Black
Angle: 45°
Diameter: 4 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)